Shelf, Chrome, 24x36 In
Mfr # MH2436CSQG
Zoro # G8241651
product price: $55.39
/eaKey Features
Overall Width
36 in
Number of Shelves
1
Fits Brand
Dayton
Product Type
Wire Shelf
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH2436CSQG
Zoro #
G8241651
UPC #
190735499535
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
36 in
Overall Depth
24 in
Shelf Depth
24 in
Shelf Width
36 in
Details
Item
Shelf, Chrome,24x36"
Number of Shelves
1
Fits Brand
Dayton
Product Type
Wire Shelf
Finish
Chrome
Compatible Manufacturer Model Number
2HDD5, 2HDE2
Description
Wire Shelf, Chrome Finish, Number of Shelves 1, Overall Depth 24 in, Overall Width 36 in, Shelf Depth 24 in, Shelf Width 36 in, 2HDD5, 2HDE2 Compatible Manufacturer Model Number
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.