Shelf, Chrome, 24x72 In
Mfr # MH2472CSQG
Zoro # G8220956
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Overall Width
72 in
Number of Shelves
1
Fits Brand
Dayton
Product Type
Wire Shelf
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH2472CSQG
Zoro #
G8220956
UPC #
190735499559
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
72 in
Overall Depth
24 in
Shelf Depth
24 in
Shelf Width
72 in
Details
Item
Shelf, Chrome,24x72"
Number of Shelves
1
Fits Brand
Dayton
Product Type
Wire Shelf
Finish
Chrome
Compatible Manufacturer Model Number
2HDF3
Description
Wire Shelf, Chrome Finish, Number of Shelves 1, Overall Depth 24 in, Overall Width 72 in, Shelf Depth 24 in, Shelf Width 72 in, 2HDF3 Compatible Manufacturer Model Number
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.