Shelf Liner 48"x24", White, 4PK
Mfr # 5GRE7
Zoro # G0396042
product price: $15.45
/pk 4, $3.86/eaKey Features
Material
Polypropylene
Overall Height
1/64 in
Overall Depth
47 1/4 in
Overall Width
23 3/8 in
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5GRE7
Zoro #
G0396042
UPC #
190735525609
Country of Origin
China
Dimensions
Overall Height
1/64 in
Overall Depth
47 1/4 in
Overall Width
23 3/8 in
Width
48"
Depth
24"
For Shelf Depth
48 in
For Shelf Width
24 in
Details
Material
Polypropylene
Finish
Matte
Color
White
Standards
NSF
For Use With
5GPP4, 5GPP5, 5GPT4, 5GPT5, 5GPW4, 5GPW5, 5GPY4, 5GPY5
Item
Shelf Liner
Description
Shelf Liner, Color White, Matte Finish, Material Polypropylene, For Shelf Depth 48 in, For Shelf Width 24 in, Overall Depth 47 1/4 in, Overall Height 1/64 in, Overall Width 23 3/8 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.