Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Liner 48"x36", Clear, 4PK

  • Mfr # 5GRG5

  • Zoro # G1804363


product price: $21.99
/pk 4, $5.50/ea

Key Features

Material
Polypropylene
Overall Height
1/64 in
Overall Depth
47 1/4 in
Overall Width
35 1/8 in
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5GRG5
Zoro #
G1804363
UPC #
190735525784
Country of Origin
China

Dimensions

Overall Height
1/64 in
Overall Depth
47 1/4 in
Overall Width
35 1/8 in
Depth
36"
Width
48"
For Shelf Width
36 in
For Shelf Depth
48 in

Details

Material
Polypropylene
Finish
Matte
Color
Clear
Standards
NSF
For Use With
2KPC4, 2KPD3, 2KPE8, 2KPG4, 2KPH9, 2KPK5, 2KPW1, 2KPX6, 2KRA7, 2KRD3
Item
Shelf Liner

Description

Shelf Liner, Color Clear, Matte Finish, Material Polypropylene, For Shelf Depth 48 in, For Shelf Width 36 in, Overall Depth 47 1/4 in, Overall Height 1/64 in, Overall Width 35 1/8 in, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.