Zoro Homepage

Shelf Liner 60"x24", Clear, 4PK

  • Mfr # 5GRG2

  • Zoro # G2845333


product price: $26.25
/pk 4, $6.56/ea

Key Features

Material
Polypropylene
Overall Height
1/64 in
Overall Depth
24 in
Overall Width
60 in
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5GRG2
Zoro #
G2845333
UPC #
190735525753
Country of Origin
China

Dimensions

Overall Height
1/64 in
Overall Depth
24 in
Overall Width
60 in
Depth
24"
Width
60"
For Shelf Depth
24 in
For Shelf Width
60 in

Details

Material
Polypropylene
Finish
Matte
Color
Clear
Standards
NSF
For Use With
1PGF6, 1ZTG7, 2KPL7, 2KPU2, 5GRA6, 5GRA7, 5GRD6, 5GRD7
Item
Shelf Liner

Description

Shelf Liner, Color Clear, Matte Finish, Material Polypropylene, For Shelf Depth 24 in, For Shelf Width 60 in, Overall Depth 24 in, Overall Height 1/64 in, Overall Width 60 in, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.