Zoro Homepage

Shelf Post, 54"H x 1"W, Steel

  • Mfr # 45VY06

  • Zoro # G4609626


product price: $14.19
/ea

Key Features

Color
Silver
Finish
Chrome
Includes Leveling Feet
Yes
Material
Steel
Overall Height
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45VY06
Zoro #
G4609626
UPC #
190735903810
Country of Origin
China

Dimensions

Overall Height
54 in
Overall Width
1 in
Post Width
1 in
Height
54"
Width
1"
Post Height
54 in

Details

Item
Wire Shelf Post
Color
Silver
Finish
Chrome
Includes Leveling Feet
Yes
Material
Steel
Shelf Adjustment Type
Split Sleeve
Wire Shelving Finish
Chrome Plated
Leveling Feet Included
Yes
Includes
(1) Shelf post 54"h
Wire Shelving Material
Steel
Wire Shelf Adjustment Type
Split Sleeve
Standards
NSF
Recommended Environments
Dry
Mobility
Mobile
Shelf Adjustment Increments
1 in

Description

Wire Shelf Post, Color Silver, Finish Chrome, Includes (1) Shelf post 54 In.h, Material Steel, Overall Height 54 in, Overall Width 1 in, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry Recommended Environments, Mobility Mobile, Includes Leveling Feet Yes, Standards NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.