Zoro Homepage

Shelf Post 86"x1"W, Steel

  • Mfr # 45VX77

  • Zoro # G4609696


product price: $17.99
/ea

Key Features

Color
Silver
Finish
Chrome
Includes Leveling Feet
Yes
Material
Steel
Overall Height
86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45VX77
Zoro #
G4609696
UPC #
190735903889
Country of Origin
China

Dimensions

Overall Height
86 in
Overall Width
1 in
Post Width
1 in
Post Height
86 in
Width
1"

Details

Item
Wire Shelf Post
Color
Silver
Finish
Chrome
Includes Leveling Feet
Yes
Material
Steel
Shelf Adjustment Type
Split Sleeve
Wire Shelf Adjustment Type
Split Sleeve
For Use With
Shelving Units
Includes
(1) Shelf post 74"h
Wire Shelving Material
Steel
Standards
NSF
Leveling Feet Included
Yes
Wire Shelving Finish
Chrome Plated
Mobility
Mobile
Shelf Adjustment Increments
1 in
Recommended Environments
Dry

Description

Wire Shelf Post, Color Silver, Finish Chrome, Includes (1) Shelf post 74 In.h, Material Steel, Overall Height 86 in, Overall Width 1 in, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry Recommended Environments, Mobility Mobile, Includes Leveling Feet Yes, Standards NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.