Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Support Clip, 1-1/4" L, Nylon

  • Mfr # 45-100

  • Zoro # G4872861


product price: $4.35
/ea

Key Features

Material
Nylon
Load Capacity (Lb.)
50
Color
White
Length (In.)
1-1/4 in
Width (In.)
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45-100
Zoro #
G4872861
UPC #
715384702845
Country of Origin
United States

Dimensions

Length (In.)
1-1/4 in
Width (In.)
1 1/4 in
Height (In.)
1/2 in
Extended Length (In.)
1 1/4 in
Size (In.)
1/8 in, 5/16 in
Overall Depth
1 1/4 in
Overall Width
1 1/4 in
Overall Height
1/2 in
Mounting Hole Diameter
5/32 in, 11/32 in

Details

Material
Nylon
Load Capacity (Lb.)
50
Color
White
Item
Shelf Support
Number of Holes
0
For Use With
Closets, Doors, Walls
Hardware
Not included
Hand
Non-Handed
Type
Heavy Duty
Finish
Powder-Coated
Product Type
Shelf Support Clip
Weight Capacity
50 lb
Includes Mounting Hardware
Mounting Hardware Not Included
Application
Closets, Doors, Walls

Description

Shelf Support Clip, Type Heavy Duty, Material Nylon, Load Capacity (Lb.) 50, Color White, Powder Coated Finish, Size (In.) 5/16 In., 1/8 In., Length (In.) 1-1/4 In., Width (In.) 1-1/4 In., Height (In.) 1/2 In., For Use With Closets, Doors, Walls, Hardware Not Included, Extended Length (In.) 1-1/4, Number of Holes 0, Hand Non Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.