Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelter, 20 Ft. X 10 Ft. 8 In., 9 Ft. 9In.

  • Mfr # 11C540

  • Zoro # G4263996


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Length
20 ft
Width
10 ft 8 in
Color
White
Material
6 oz UV Polyethylene
Side Height
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11C540
Zoro #
G4263996
UPC #
190735379257
Country of Origin
China

Dimensions

Length
20 ft
Width
10 ft 8 in
Side Height
80 in
Leg Outside Dia.
1-3/8 in
Door Width
8 1/8 ft
Door Height
78 in
Center Height
9 ft 9 in
Overall Width
10 5/8 ft
Overall Length
20 ft
Overall Height
9 3/4 ft
Window Width
20 1/2 in
Window Height
20 1/2 in
Leg Outside Diameter
1 3/8 in

Details

Item
Canopy Tent
Color
White
Material
6 oz UV Polyethylene
Fire Rating
FR5
Frame Material
Steel
Includes
(8) Foot Plates, (8) Stakes, Bungees, Frame, Roof Cover, Sidewall
Product Type
Canopy Tent
Leg Adjustability
Fixed Legs
Frame Finish
Powder Coated
Shape
Rectangle
Leg Angle
Straight
Number of Doors
2
Compatible Anchor System
In-Ground Anchors
Number of Walls
4
Panel Color
White
Panel Material
Polyethylene
Fire Resistance Standards
CPAI-84 SEC5
Panel Material Weight
6 oz
Support Style
Support Frame
Number of Legs
8
Number of Roll-Up Walls
0
Frame Color
White
Anchor System Included
(4) Helical Peg & Guy Lines, (8) In-Ground Anchors
Number of Windows
6

Description

Canopy Tent, Length 20 ft, Width 10 ft 8 in, Center Height 9 ft 9 in, Side Height 80 in, White, Material 6 oz UV Polyethylene, Frame Material Steel, Leg Outside Dia. 1-3/8 in, Door Height 78 in, Door Width 8 1/8 ft, Includes (8) Foot Plates, (8) Stakes, Bungees, Frame, Roof Cover, Sidewall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.