Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelter, 9 Ft. 8.5 In. X 10 Ft.

  • Mfr # 4XMA6

  • Zoro # G0402227


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Length
9 ft 8.5 in
Width
10 ft
Color
White
Material
500D UV Polyester Top,75D UV Polyester wall
Leg Outside Dia.
1-1/4 in Upper Leg; 1 in Lower Leg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XMA6
Zoro #
G0402227
UPC #
190735523513
Country of Origin
China

Dimensions

Length
9 ft 8.5 in
Width
10 ft
Leg Outside Dia.
1-1/4 in Upper Leg; 1 in Lower Leg
Center Height
10 ft 4 in to 11 ft 5 in
Side Height
87 in
Overall Height
11 3/8 ft
Overall Length
9 3/4 ft
Overall Width
10 ft
Leg Outside Diameter
1 1/4 in

Details

Item
Drive-Through Shelter
Color
White
Material
500D UV Polyester Top,75D UV Polyester wall
Includes
Anchor Kit, Polyester Sidewall with Zippered Edges, Roller Bag, Roller Bag Storage Pouch
Frame Material
Aluminum
Fire Rating
CPAI-84
Product Type
Drive-Through Shelter
Support Style
Support Frame
Fire Resistance Standards
CPAI-84
Shape
Rectangle
Panel Color
White
Panel Material Weight
4 oz, 7 oz
Panel Material
Polyester

Description

Drive-Through Shelter, Length 9 ft 8.5 in, Width 10 ft, Center Height 10 ft 4 in to 11 ft 5 in, Side Height 87 in, White, Material 500D UV Polyester Top,75D UV Polyester wall, Frame Material Aluminum, Fire Rating CPAI-84, Leg Outside Dia. 1-1/4 in Upper Leg; 1 in Lower Leg, Includes Anchor Kit, Polyester Sidewall with Zippered Edges, Roller Bag, Roller Bag Storage Pouch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.