Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelving, Black, 24x48

  • Mfr # MHL2448BG

  • Zoro # G8062406


product price: $35.19
/ea

Key Features

Overall Height
48 in
Overall Width
24 in
Color
Black
Fits Brand
Dayton
For Use With Mfr. Model Number
3TPD2, 3TPD7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHL2448BG
Zoro #
G8062406
UPC #
190735498811
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
48 in
Overall Width
24 in

Details

Color
Black
Item
Shelving, Black, 24x48
Fits Brand
Dayton
For Use With Mfr. Model Number
3TPD2, 3TPD7
Product Type
Shelving

Description

Shelving, Color Black, For Use With Grainger Item Number 3TPD2, 3TPD7, For Use With Mfr. Model Number 3TPD2, 3TPD7, Overall Width 24 in, Overall Height 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.