Zoro Homepage

Shelving Bracket, Galvanized Steel

  • Mfr # 1WDP6

  • Zoro # G2008623


product price: $4.99
/ea

Key Features

Material
Steel
Color
Silver
Height
3"
Depth
8"
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WDP6
Zoro #
G2008623
UPC #
190735416938
Country of Origin
China

Dimensions

Height
3"
Depth
8"
Overall Height
3 in
Overall Width
1/8 in
Width
1/8"
Overall Depth
8 in

Details

Material
Steel
Color
Silver
Item
Shelving Bracket
Used with Display Type
Single Slotted Standards
For Use With
12
Gauge
12 ga
Load Capacity
880 lb per Pair
Finish
Zinc-Plated
Slotted Standard Format
Single
Whole Unit Load Capacity
880 lb
For Display Type
Single Slotted Standards
Product Type
Shelf Bracket

Description

Shelving Bracket, Steel, Zinc-Plated, Silver, Overall Depth 8 in, Overall Height 3 in, Overall Width 1/8 in, Whole Unit Load Capacity 880 lb, Gauge 12 ga, Slotted Standard Format Single, For Display Type Single Slotted Standards, Product Type Shelf Bracket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.