Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelving Bracket, Galvanized Steel

  • Mfr # 1WDP8

  • Zoro # G2763817


product price: $6.69
/ea

Key Features

Material
Steel
Color
Silver
Overall Width
1/8 in
Load Capacity
1060 lb per Pair
Finish
Zinc-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1WDP8
Zoro #
G2763817
UPC #
190735416952
Country of Origin
China

Dimensions

Overall Width
1/8 in
Overall Height
3 1/2 in
Depth
12"
Overall Depth
12 in
Height
3-1/2"
Width
1/8"

Details

Material
Steel
Color
Silver
Item
Shelving Bracket
Load Capacity
1060 lb per Pair
Finish
Zinc-Plated
Used with Display Type
Single Slotted Standards
Gauge
12 ga
For Use With
12
Slotted Standard Format
Single
Whole Unit Load Capacity
1,060 lb
Product Type
Shelf Bracket
For Display Type
Single Slotted Standards

Description

Shelving Bracket, Steel, Zinc-Plated, Silver, Overall Depth 12 in, Overall Height 3 1/2 in, Overall Width 1/8 in, Whole Unit Load Capacity 1,060 lb, Gauge 12 ga, Slotted Standard Format Single, For Display Type Single Slotted Standards, Product Type Shelf Bracket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.