Zoro Homepage

Shelving Bracket, Galvanized Steel

  • Mfr # 1WDP9

  • Zoro # G1531537


product price: $7.75
/ea

Key Features

Material
Steel
Color
Silver
Height
3-51/64"
For Use With
12
Load Capacity
910 lb per Pair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WDP9
Zoro #
G1531537
UPC #
190735416969
Country of Origin
China

Dimensions

Height
3-51/64"
Depth
14"
Width
1/8"
Overall Width
1/8 in
Overall Depth
14 in
Overall Height
3 13/16 in

Details

Material
Steel
Color
Silver
Item
Shelving Bracket
For Use With
12
Load Capacity
910 lb per Pair
Finish
Zinc-Plated
Gauge
12 ga
Used with Display Type
Single Slotted Standards
Slotted Standard Format
Single
For Display Type
Single Slotted Standards
Whole Unit Load Capacity
910 lb
Product Type
Shelf Bracket

Description

Shelving Bracket, Steel, Zinc-Plated, Silver, Overall Depth 14 in, Overall Height 3 13/16 in, Overall Width 1/8 in, Whole Unit Load Capacity 910 lb, Gauge 12 ga, Slotted Standard Format Single, For Display Type Single Slotted Standards, Product Type Shelf Bracket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.