Zoro Homepage

Shelving Bracket, Steel

  • Mfr # 1WDR9

  • Zoro # G2487292


product price: $5.59
/ea

Key Features

Material
Steel
Color
White
Overall Width
3/4 in
Finish
Powder Coated
Depth
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WDR9
Zoro #
G2487292
UPC #
190735417058
Country of Origin
China

Dimensions

Overall Width
3/4 in
Depth
8"
Height
3-9/16"
Width
3/4"
Overall Depth
8 1/2 in
Overall Height
3 9/16 in
Usable Depth
7 3/4 in

Details

Material
Steel
Color
White
Item
Shelving Bracket
Finish
Powder Coated
Gauge
16 ga
Used with Display Type
Double Slotted Standards
Load Capacity
680 lb per Pair
Slotted Standard Format
Double
Whole Unit Load Capacity
560 lb
Product Type
Shelf Bracket
For Display Type
Double Slotted Standards

Description

Shelving Bracket, Steel, Powder Coated, White, Overall Depth 8 1/2 in, Overall Height 3 9/16 in, Overall Width 3/4 in, Usable Depth 7 3/4 in, Whole Unit Load Capacity 560 lb, Gauge 16 ga, Slotted Standard Format Double, For Display Type Double Slotted Standards, Product Type Shelf Bracket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.