Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelving Bracket, Steel

  • Mfr # 1WDT4

  • Zoro # G1346974


product price: $11.69
/ea

Key Features

Material
Steel
Color
White
Depth
16"
Used with Display Type
Double Slotted Standards
Overall Height
3 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WDT4
Zoro #
G1346974
UPC #
190735417096
Country of Origin
China

Dimensions

Depth
16"
Overall Height
3 9/16 in
Height
3-9/16"
Width
3/4"
Overall Width
3/4 in
Overall Depth
16 1/2 in
Usable Depth
15 3/4 in

Details

Material
Steel
Color
White
Item
Shelving Bracket
Used with Display Type
Double Slotted Standards
Finish
Powder Coated
Load Capacity
440 lb per Pair
Gauge
16 ga
Product Type
Shelf Bracket
Slotted Standard Format
Double
For Display Type
Double Slotted Standards
Whole Unit Load Capacity
260 lb

Description

Shelving Bracket, Steel, Powder Coated, White, Overall Depth 16 1/2 in, Overall Height 3 9/16 in, Overall Width 3/4 in, Usable Depth 15 3/4 in, Whole Unit Load Capacity 260 lb, Gauge 16 ga, Slotted Standard Format Double, For Display Type Double Slotted Standards, Product Type Shelf Bracket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.