Zoro Homepage

Shelving Bracket, Steel

  • Mfr # 2HFU1

  • Zoro # G1362821


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Material
Stainless Steel
Color
Silver
Depth
8"
Overall Depth
8 in
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HFU1
Zoro #
G1362821
UPC #
190735444740
Country of Origin
China

Dimensions

Depth
8"
Overall Depth
8 in
Overall Height
3 in
Width
1/8"
Height
3"
Overall Width
1/8 in

Details

Material
Stainless Steel
Color
Silver
Item
Shelving Bracket
Gauge
12
Load Capacity
880 lb per Pair
Finish
Stainless Steel
Used with Display Type
Single Slotted Standards

Description

Shelving Bracket, Stainless Steel, Stainless Steel, Silver, Overall Depth 8 in, Overall Height 3 in, Overall Width 1/8 in, Load Capacity 880 lb per Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.