Shelving, Chrome, 24x48
Mfr # MHL2448CG
Zoro # G8179367
product price: $41.89
/eaKey Features
Overall Height
48 in
Overall Width
24 in
Fits Brand
Dayton
For Use With Mfr. Model Number
3TPA2, 3TPA5
Product Type
Shelving
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHL2448CG
Zoro #
G8179367
UPC #
190735498736
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
48 in
Overall Width
24 in
Details
Item
Shelving, Chrome, 24x48
Fits Brand
Dayton
For Use With Mfr. Model Number
3TPA2, 3TPA5
Product Type
Shelving
Finish
Chrome
Description
Shelving, For Use With Grainger Item Number 3TPA2, 3TPA5, For Use With Mfr. Model Number 3TPA2, 3TPA5, Overall Width 24 in, Overall Height 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.