Shelving Light, Black, 18x60
Mfr # MHL1860BG
Zoro # G8149644
product price: $32.95
/eaKey Features
Overall Width
60 in
Color
Black
Number of Shelves
1
Fits Brand
Dayton
Product Type
Wire Shelf
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHL1860BG
Zoro #
G8149644
UPC #
190735498903
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
60 in
Overall Depth
18 in
Shelf Width
60 in
Shelf Depth
18 in
Details
Color
Black
Item
Shelving Light, Black,18x60
Number of Shelves
1
Fits Brand
Dayton
Product Type
Wire Shelf
Compatible Manufacturer Model Number
3TPD5
Description
Wire Shelf, Color Black, Number of Shelves 1, Overall Depth 18 in, Overall Width 60 in, Shelf Depth 18 in, Shelf Width 60 in, 3TPD5 Compatible Manufacturer Model Number
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.