Shelving Storage Cabinet, 72 in H, 36 in W, 24 in D, Swing, Keyed, Dark Gray, 4 Shelves, 0 Drawers
Mfr # 210S362472A-HG
Zoro # G0572947
product price:Â $429.99
/eaKey Features
Cabinet Style
Shelving
Duty Rating
Light Duty
Load Capacity per Shelf
150 lbs
Door Type
Standard
Lock Type
Keyed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
210S362472A-HG
Zoro #
G0572947
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
72 in
Overall Depth
24 in
Overall Width
36 in
Panel Material Thickness
24 ga
Height of Cabinet
72 in
Depth of Cabinet
24 in
Width of Cabinet
36 in
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 150 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.