Shelving, Zinc, 18x36
Mfr # MHL1836ZG
Zoro # G7858873
product price: $22.95
/eaKey Features
Overall Height
36 in
Overall Width
18 in
Fits Brand
Dayton
For Use With Mfr. Model Number
3TPA7, 3TPC2
Product Type
Shelving
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHL1836ZG
Zoro #
G7858873
UPC #
190735498743
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
36 in
Overall Width
18 in
Details
Item
Shelving, Zinc, 18x36
Fits Brand
Dayton
For Use With Mfr. Model Number
3TPA7, 3TPC2
Product Type
Shelving
Finish
Zinc
Description
Shelving, For Use With Grainger Item Number 3TPA7, 3TPC2, For Use With Mfr. Model Number 3TPA7, 3TPC2, Overall Width 18 in, Overall Height 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.