Shield Post Sleeve, 27 In, Yellow
Mfr # BPD-YL-6-27-C-12
Zoro # G5589945
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Material
Polyethylene
Color
Yellow
Outside Dia.
7 1/4 in
Bollard Shape
Round
Bollard Cover Style
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BPD-YL-6-27-C-12
Zoro #
G5589945
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
7 1/4 in
Wall Thickness
1/4 in
Overall Height
27 in
Inside Dia.
7 in
For Post Size
6-3/4 in dia
Outside Diameter
7 1/4 in
Inside Diameter
7 in
Compatible Bollard Diameter
6 3/4 in
Details
Item
Bollard Cover
Material
Polyethylene
Color
Yellow
Bollard Shape
Round
Bollard Cover Style
Smooth
Installation Method
Slide On
UV Resistant
No
Bollard Striping
No
Bollard Cover Material
Low Density Polyethylene
Bollard Cover Color
Yellow
Mounting Style
Slide On
Striping
No
Reflectivity
Non-Reflective
Compatible Bollard Shape
Round
Texture
Smooth
Description
Bollard Cover, Mounting Style Slide On, Material Polyethylene, Color Yellow, Striping No, Striping Color Not Applicable, Texture Smooth, Outside Diameter 7 1/4 in, Overall Height 27 in, Wall Thickness 1/4 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 6 3/4 in, Inside Diameter 7 in, Reflectivity Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.