Zoro Homepage

Shield Post Sleeve, Yellow

  • Mfr # BPD-YL-6-27-P

  • Zoro # G5807724


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Color
Yellow
Weight
54 lb
Outside Dia.
7 1/4 in
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPD-YL-6-27-P
Zoro #
G5807724
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
7 1/4 in
Wall Thickness
1/4 in
Inside Dia.
7 in
Overall Height
27 in
For Post Size
6-3/4 in dia
Outside Diameter
6 5/8 in
Inside Diameter
7 in
Compatible Bollard Diameter
6 in

Details

Item
Bollard Cover
Material
Polyethylene
Color
Yellow
Weight
54 lb
UV Resistant
Yes
Bollard Cover Color
Yellow
Bollard Cover Style
Smooth
Bollard Cover Material
High Density Polyethylene
Installation Method
Bolt Down
Bollard Shape
Round
Net Weight
54 lb
Bollard Striping
No
Includes
Installation Tape
Texture
Smooth
Striping
No
Resistance Properties
UV Resistant
Compatible Bollard Shape
Round

Description

Bollard Cover, Material Polyethylene, Color Yellow, Striping No, Striping Color Not Applicable, Texture Smooth, Outside Diameter 6 5/8 in, Overall Height 27 in, Wall Thickness 1/4 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 6 in, Inside Diameter 7 in, Weight 54 lb, Includes Installation Tape, Resistance Properties UV Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.