Zoro Homepage

Shield Retainer Assortment, 210 Pc

  • Mfr # 8117

  • Zoro # G3661883


product price: $31.69
/ea

Key Features

System of Measurement
Inch
Includes
(1) Transparent Plastic Compartment Box 6 Compartments 11 in x 6 3/4 in, (20) Black Nylon Fascia Bumper Retainer 10mm Hole Size 22mm Head 30mm Stem FORD # N804379S, (20) Black Nylon Panel Retainer 3/8 in Hole Size 1 in Head 27/32 in Stem GM # 1619321, (30) Black Nylon Shield Retainers 9/32 in Hole Size 3/4 in Head 1 11/64 in Stem GM # 10185925, (40) Black Nylon Trim Panel Retainer 5/16 in Hole Size 3/4 in Head 31/32 in Stem GM # 21094146, (40) Black Nylon Trim Panel Retainer 9mm Hole Size 16mm Head 19.5mm Stem FORD # N807721-S, (60) Black Nylon Shield Retainers 1/4 in Hole Size 23/32 in Head 13/16 in Stem GM # 1605396, Covers 6.3mm to 10mm Hole Size
Material
Nylon
Number of Sizes
6
Number of Pieces
210
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8117
Zoro #
G3661883
UPC #
841213024878
Country of Origin
China

Dimensions

Number of Sizes
6
Number of different sizes
6

Details

Item
Shield Retainer Assortment
System of Measurement
Inch
Includes
(1) Transparent Plastic Compartment Box 6 Compartments 11 in x 6 3/4 in, (20) Black Nylon Fascia Bumper Retainer 10mm Hole Size 22mm Head 30mm Stem FORD # N804379S, (20) Black Nylon Panel Retainer 3/8 in Hole Size 1 in Head 27/32 in Stem GM # 1619321, (30) Black Nylon Shield Retainers 9/32 in Hole Size 3/4 in Head 1 11/64 in Stem GM # 10185925, (40) Black Nylon Trim Panel Retainer 5/16 in Hole Size 3/4 in Head 31/32 in Stem GM # 21094146, (40) Black Nylon Trim Panel Retainer 9mm Hole Size 16mm Head 19.5mm Stem FORD # N807721-S, (60) Black Nylon Shield Retainers 1/4 in Hole Size 23/32 in Head 13/16 in Stem GM # 1605396, Covers 6.3mm to 10mm Hole Size
Material
Nylon
Number of Pieces
210
Application
Automotive
Product Type
Push-In Rivet Assortment
Made in North America
No
Manufacturer Location
Globally Sourced
Material Grade/Class
Ungraded

Description

Shield Retainer Assortment, Material Nylon, Number of Pieces 210, Number of Sizes 6, Product Type Push-In Rivet Assortment, Material Grade/Class Ungraded, Manufacturer Location Globally Sourced, Made in North America No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.