Shim Assortment, General Purp., Brass, PK6
Mfr # 258
Zoro # G6073191
product price: $24.59
/pk 6, $4.10/eaKey Features
Type
General Purpose
Material
Brass
Alloy Type
260
Length
3 in (0.001 in), 3 in (0.002 in), 3 in (0.003), 4 in (0.005 in)
Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
258
Zoro #
G6073191
UPC #
614121102583
Country of Origin
United States
Dimensions
Length
3 in (0.001 in), 3 in (0.002 in), 3 in (0.003), 4 in (0.005 in)
Length Tolerance
+/-0.032 in
Width
6 in (0.001 in, 0.002 in, 0.003 in), 4 in (0.005 in)
Thickness
0.001 in, 0.002 in, 0.003 in, 0.005 in
Details
Item
Shim Assortment
Type
General Purpose
Material
Brass
Alloy Type
260
Finish
Mill
Temper
1/2 to 3/4 Hard
Typical Tensile Strength (PSI)
57,000 to 67,000
Hardness Scale
Rockwell
Typical Hardness
56 to 66
Typical Yield Strength (PSI)
42,000 to 60,000
Standards
ASTM B135
Description
Shim Assortment, Material Brass, Thickness 0.001 in, 0.002 in, 0.003 in, 0.005 in, Temper 1/2 to 3/4 Hard, Standards ASTM B135, Length Tolerance +/-0.032 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.