SHIPPING AND RECEIVING, 20 in W x 14 in H, Horizontal Rectangle, Fiberglass, 486Y73

  • Mfr # 486Y73

  • Zoro # G6271330


product price:  $29.19
/ea

Key Features

Legend
SHIPPING AND RECEIVING
Sign Material
Fiberglass
Height
14 in
Width
20 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486Y73
Zoro #
G6271330
UPC #
00194484297381
Country of Origin
United States

Dimensions

Height
14 in
Width
20 in
Thickness
0.06 in
Mounting Hole Dia.
0.1875 in
Depth
3/50 in

Details

Item
Safety Sign
Legend
SHIPPING AND RECEIVING
Sign Material
Fiberglass
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header
No Header
Printed Language
English
Operating Temp. Range
-40 Degrees F to 212 Degrees F
Sign Background Color
White
OSHA Compliant
Yes
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Material Properties
Rigid
Sign Format
Other Format
Outdoor Life Expectancy
10 yr
Graffiti Resistant
Yes
Maximum Service Temperature
212 Degrees F
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Glow In The Dark
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Chemical Resistant
Yes
Sign Header
No Header
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Sign Legend
Shipping And Receiving
Sign Mounting Location
Wall
Average Outdoor Durability
10 yr
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Shipping And Receiving, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.