Zoro Homepage

Wardrobe Hanger Bar, Silver, 20 in

  • Mfr # BAR20

  • Zoro # G914923591


product price: $2.85
/ea

Key Features

Maximum Load Capacity
150 lb
Length
20 in
Material
Metal
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAR20
Zoro #
G914923591
UPC #
841436068345
Country of Origin
United States

Dimensions

Length
20 in

Details

Maximum Load Capacity
150 lb
Item
Wardrobe Hanger Bar
Material
Metal
Color
Silver

Description

Shipping Box

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.