Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Shipping Carton, 10 In.x8 In., 95 lb. 22XM03

Shipping Carton, 10 In.x8 In., 95 lb. (Discontinued)

  • Mfr # 22XM03
  • Zoro # G2974496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22XM03
Zoro #
G2974496
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
12 in
Inside Width
10 in
Inside Depth
8"

Details

Item
Shipping Carton
Maximum Weight
95 lb.
Color
Kraft
Wall Type
Single Wall
Standards
ASTM, PPB-636
Meets
ECT32/200LB Test

Description

Shipping Carton, Wall Type Single Wall, Inside Length 12 in, Inside Width 10 in, Color Kraft, Standards ASTM, PPB-636, Inside Length Range 12 in to 13 in Length Shipping Boxes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.