This item is Discontinued.

Zoro Select 18 1/2 in x 12 1/2 in x 6 in Shipping Carton, Kraft, Single Wall, ECT32/200LB Test 22XL70

This item is Discontinued.

Zoro Select

18 1/2 in x 12 1/2 in x 6 in Shipping Carton, Kraft, Single Wall, ECT32/200LB Test (Discontinued)

Mfr # 22XL70
Zoro # G2974758
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22XL70
Zoro #
G2974758
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
18 1/2 in
Inside Width
12 1/2 in
Inside Height
6 in

Details

Item
Shipping Carton
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Color
Kraft
Board Test
ECT32/200LB Test
Standards
ASTM, PPB-636

Description

Shipping Carton, Wall Type Single Wall, Inside Length 18 1/2 in, Inside Width 12 1/2 in, Color Kraft, Standards ASTM, PPB-636, Inside Length Range 17 in to 19 in Length Shipping Boxes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.