Zoro Homepage
This item is Discontinued.
Zoro Select Shipping Carton, 47" L x 34" W x 6"D, PK20 BS301716MD

Shipping Carton, 47" L x 34" W x 6"D, PK20 (Discontinued)

  • Mfr # BS301716MD
  • Zoro # G7281482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS301716MD
Zoro #
G7281482
UPC #
700358221750
Country of Origin
United States

Dimensions

Inside Length
30"
Inside Width
17"
Inside Depth
16"

Details

Item
Shipping Carton
Maximum Weight
45 lb.
Color
Kraft
Wall Type
Single
For Use With
Shipping/Storage/Product Protection
Application
Manufacturing, Warehouse, Retail, Multipurpose
Meets
ECT32/200LB Test

Description

Shipping Carton, Wall Type Single, Inside Length 30 in, Inside Width 17 in, Color Kraft, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.