Zoro Select
Corrugated Box, 12" x 12" x 12", Kraft, 25/Bundle
Mfr # 11A689
Zoro # G4285547
Sold in multiples of 25 for $22.25
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12 in
- Inside Width 12 in
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER P7500 Paper Folder PREP7500
- REJUVENATE Scratch Eraser, Box, Ready to Use RJSSRKIT
- SOPHIA INSTITUTE PRESS Spider Who Saved Christmas Book 9781644132111
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day ON47C
- ZORO SELECT Shipping Box, Single Wall Cube, Inside 18 in L x 18 in W x 18 in H, Corrugate, Color: Kraft 11A777
- ZORO SELECT Long Corrugated Boxes, 24" x 9" x 6", Kraft, 25/Bundle 11R252
- ZORO SELECT Corrugated Boxes, 15" x 12" x 10", Kraft, 25/Bundle 11A725
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 32", Kraft, 25/Bundle 55VG06
- ZORO SELECT Tall Corrugated Boxes, 5" x 5" x 50", Kraft, 25/Bundle 55VG11
- ZORO SELECT Corrugated Boxes, 18" x 14" x 10", Kraft, 25/Bundle 11A766
- UNIVERSAL Fixed-Depth Corrugated Shipping Boxes, RSC, 12 in. x 16 in. x 12 in., Brown Kraft, 25PK UFS161212
- Zoro Select Shipping Cartons