Shipping Tag, Manila, Manila, PK1000
Mfr # 61KT58
Zoro # G305444094
product price: $46.79
/pk 1000, $0.05/eaKey Features
Tag Number
#6
Card Stock Gauge
13 Points
Tag Width
2 5/8 in
Tag Style
Plain
Shipping Tag Type
Manila
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61KT58
Zoro #
G305444094
UPC #
-
Country of Origin
China
Dimensions
Tag Width
2 5/8 in
Tag Height
5 1/4 in
Details
Item
Shipping Tag
Tag Number
#6
Card Stock Gauge
13 Points
Tag Style
Plain
Shipping Tag Type
Manila
Grommet Included
Yes
Tag Color
Manila
Tag Material
Paper
Grommet Material
Paper
Description
Shipping Tag, Tag Material Paper, Shipping Tag Type Manila, Tag Style Plain, Tag Number #6, Tag Height 5 1/4 in, Tag Width 2 5/8 in, Card Stock Gauge 13 Points, Tag Color Manila, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.