Shipping Tag, Manila, Manila, PK1000
Mfr # 61KU22
Zoro # G905443992
product price: $54.55
/pk 1000, $0.05/eaKey Features
Tag Number
#5
Card Stock Gauge
13 Points
Shipping Tag Type
Manila
Tag Height
4 3/4 in
Tag Color
Manila
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61KU22
Zoro #
G905443992
UPC #
-
Country of Origin
China
Dimensions
Tag Height
4 3/4 in
Tag Width
2 3/8 in
Details
Item
Shipping Tag
Tag Number
#5
Card Stock Gauge
13 Points
Shipping Tag Type
Manila
Tag Color
Manila
Grommet Material
Paper
Tag Style
Pre-Strung
Grommet Included
Yes
Tag Material
Paper
Description
Shipping Tag, Tag Material Paper, Shipping Tag Type Manila, Tag Style Pre-Strung, Tag Number #5, Tag Height 4 3/4 in, Tag Width 2 3/8 in, Card Stock Gauge 13 Points, Tag Color Manila, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.