Shipping Tag, Manila, Manila, PK1000
Mfr # 61KU65
Zoro # G105687257
product price: $48.45
/pk 1000, $0.05/eaKey Features
Tag Number
#3
Card Stock Gauge
13 Points
Tag Material
Paper
Tag Color
Manila
Tag Style
Pre-Tie Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61KU65
Zoro #
G105687257
UPC #
-
Country of Origin
China
Dimensions
Tag Width
1 7/8 in
Tag Height
3 3/4 in
Details
Item
Shipping Tag
Tag Number
#3
Card Stock Gauge
13 Points
Tag Material
Paper
Tag Color
Manila
Tag Style
Pre-Tie Elastic
Grommet Included
Yes
Shipping Tag Type
Manila
Grommet Material
Paper
Description
Shipping Tag, Tag Material Paper, Shipping Tag Type Manila, Tag Style Pre-Tie Elastic, Tag Number #3, Tag Height 3 3/4 in, Tag Width 1 7/8 in, Card Stock Gauge 13 Points, Tag Color Manila, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.