Shipping Tag, Manila, Manila, PK1000
Mfr # 61KU69
Zoro # G805687281
product price: $75.39
/pk 1000, $0.08/ea
Free Shipping & Returns
Key Features
Tag Number
#7
Card Stock Gauge
13 Points
Tag Height
5 3/4 in
Grommet Material
Paper
Grommet Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61KU69
Zoro #
G805687281
UPC #
-
Country of Origin
China
Dimensions
Tag Height
5 3/4 in
Tag Width
2 7/8 in
Details
Item
Shipping Tag
Tag Number
#7
Card Stock Gauge
13 Points
Grommet Material
Paper
Grommet Included
Yes
Tag Style
Pre-Tie Elastic
Shipping Tag Type
Manila
Tag Material
Paper
Tag Color
Manila
Description
Shipping Tag, Tag Material Paper, Shipping Tag Type Manila, Tag Style Pre-Tie Elastic, Tag Number #7, Tag Height 5 3/4 in, Tag Width 2 7/8 in, Card Stock Gauge 13 Points, Tag Color Manila, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.