Zoro Homepage

Shipping Tag, Manila, Manila, PK500

  • Mfr # 61KU72

  • Zoro # G605443995


product price: $56.15
/pk 500, $0.11/ea

Key Features

Tag Number
#12
Card Stock Gauge
15 Points
Tag Height
8 in
Grommet Material
Paper
Tag Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61KU72
Zoro #
G605443995
UPC #
-
Country of Origin
China

Dimensions

Tag Height
8 in
Tag Width
4 in

Details

Item
Shipping Tag
Tag Number
#12
Card Stock Gauge
15 Points
Grommet Material
Paper
Grommet Included
Yes
Tag Color
Manila
Tag Material
Paper
Tag Style
Pre-Tie Elastic
Shipping Tag Type
Manila

Description

Shipping Tag, Tag Material Paper, Shipping Tag Type Manila, Tag Style Pre-Tie Elastic, Tag Number #12, Tag Height 8 in, Tag Width 4 in, Card Stock Gauge 15 Points, Tag Color Manila, Grommet Included Yes, Grommet Material Paper, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.