Shop ZORO SELECT
See all product information
Create Account
ShldrScrw, AlyStl, M5-0.8, 10mmHdDia, PK5
- Mfr # 6EU21
- Zoro # G816340564
product price:Â
$
3.89
/pk of 5, $0.78/ea
Key Features
Shoulder Diameter
6 mm
Shoulder Length
30 mm
Shoulder Length Tolerance
-0.0 mm to +0.25 mm
Shoulder Diameter Tolerance
-0.036 mm to +0.00 mm
Tensile Strength
159,500 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6EU21
- Zoro #
- G816340564
- UPC #
- -
- Country of Origin
- Multiple
- Tensile Strength
- 159,500 psi
- Dimensional Standards
- ISO 7379
- Rockwell Hardness
- C39 to C44
- Drive Type
- Internal Hex
- Head Texture
- Knurled
- Head Type
- Standard
- Shear Strength
- 95,700 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- Material
- Alloy Steel
- Finish
- Plain
- System of Measurement
- Metric
- Item
- Shoulder Screw
- Precision Screw
- No
- Thread Fit
- 5g6g
- Material Grade/Class
- Class 12.9
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Shoulder Diameter
- 6 mm
- Shoulder Length
- 30 mm
- Shoulder Length Tolerance
- -0.0 mm to +0.25 mm
- Shoulder Diameter Tolerance
- -0.036 mm to +0.00 mm
- Head Height
- 4.5 mm
- Drive Size
- 3 mm
- Thread Size
- M5x0.80
- Head Diameter
- 10 mm
- Minimum Thread Length
- 9.5 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Plain, System of Measurement Metric, Thread Size M5x0.80, Minimum Thread Length 9.5 mm, Shoulder Length 30 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 6 mm, Shoulder Diameter Tolerance -0.036 mm to +0.00 mm, Pack Size Small Pack, Head Height 4.5 mm, Head Diameter 10 mm, Tensile Strength 159,500 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.