ShldrScrw, Plain, #6-32, 5/32"Dia, 1-11/16"L
- Mfr # STR60153C24-LOW
- Zoro # G523948305
product price:Â
$
74.89
/ea
Key Features
Thread Size
#6-32
Shoulder Diameter
5/32 in
Head Texture
Knurled
Maximum Head Height
0.093 in
Precision Screw
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STR60153C24-LOW
- Zoro #
- G523948305
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #6-32
- Shoulder Diameter
- 5/32 in
- Maximum Head Height
- 0.093 in
- Shoulder Length Tolerance
- +/-0.005 in
- Shoulder Length
- 1 1/2 in
- Head Diameter
- 9/32 in
- Minimum Head Height
- 0.078 in
- Drive Size
- 3/32 in
- Overall Length
- 1 11/16 in
- Minimum Thread Length
- 3/16 in
- Shoulder Diameter Tolerance
- -0.002 to -0.004 in
- Length
- 1 11/16 in
Description
Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Head Type Hex Socket, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size #6-32, Minimum Thread Length 3/16 in, Shoulder Length 1 1/2 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 5/32 in, Shoulder Diameter Tolerance -0.002 to -0.004 in, Head Diameter 9/32 in, Dimensional Standards AMPG 2018 LOW.04, Drive Size 3/32 in, Head Texture Knurled
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.