Zoro Homepage
This item is Discontinued.
No Product Image Available

Shoe Cover, 16-1/2 in., White, PK200 (Discontinued)

  • Mfr # 32KF95
  • Zoro # G515852085
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32KF95
Zoro #
G515852085
UPC #
190735068953
Country of Origin
China

Details

Closure Type
Elastic
Material
Polypropylene
Color
White
Waterproof
No
Metal Detectable
No
Seam Style
Serged

Description

Shoe Cover, Closure Type Elastic, Color White, Material Polypropylene, Metal Detectable No, Seam Style Serged, Waterproof No, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.