Zoro Homepage

Shop Desk, 23" W x 51" H x 20" D, Gray

  • Mfr # 453F24

  • Zoro # G6045982


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Series
Shop Furniture
Overall Width
23 in
Overall Height
51 in
Overall Depth
20 in
Writing Surface Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453F24
Zoro #
G6045982
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 in
Overall Height
51 in
Overall Depth
20 in
Writing Surface Height
42 in
Panel Material Thickness
14 ga, 18 ga, 20 ga
Compartment HxWxD
(2) 4 5/16 in x 11 1/2 in x 6 11/16 in
Shelf Material Thickness
18 ga
Compartment Width
11 1/2 in
Drawer HxWxD
(1) 4 in x 18 7/8 in x 17 11/16 in
Shelf Width
22 3/4 in
Drawer Height
4 in
Leg Height
30 1/8 in
Shelf Depth
9 3/4 in
Caster Wheel Diameter
3 in
Writing Surface Height from Ground
42 in
Drawer Depth
17 3/4 in
Shelf WxD
22 3/4 in x 9 3/4 in
Drawer Width
18 7/8 in
Compartment Height
4 3/8 in
Compartment Depth
6 3/4 in

Details

Item
Shop Desk
Series
Shop Furniture
Shop Desk Style
Open
Mobile/Stationary
Mobile
Number of Doors
0
No. of Drawers
1
Color Top
Gray
Color
Gray
Assembly
Assembled
Number of Shelves
1
Number of Drawers
1
Keyboard Shelf
No
Material
Steel
Number of Pedestals
0
Pedestal Location
None
Writing Surface Slope
5 Degrees
Handle
Locking Recessed
Color Base
Gray
Includes
Pencil Rest Lip Surface, Riser
Number of Compartments
2
Load Capacity per Shelf
30 lb
Caster Wheel/Tread Material
Polypropylene
Desk Material
Steel
Desk Style
Open-Base
Includes Keyboard Tray
No
Number of Keys
2
Frame Assembled
Assembled
Desk Color
Gray
Lock Type
Keyed
Load Capacity per Drawer
20 lb
Desk Finish
Powder Coated
Method of Construction
Welded
Duty Rating
Medium Duty
Caster Type
(4) Swivel
Vertical Shelf Clearance
16in
Number of Locks
1
Shelf Adjustability
Fixed
Mobility
Mobile

Description

Shop Desk, Number of Doors 0, Number of Shelves 1, Desk Color Gray, Desk Style Open-Base, Includes Keyboard Tray No, Mobility Mobile, Number of Compartments 2, Number of Drawers 1, Overall Depth 20 in, Overall Height 51 in, Overall Width 23 in, Shelf Depth 9 3/4 in, Shelf Width 22 3/4 in, Compartment Depth 6 3/4 in, Compartment Height 4 3/8 in, Compartment HxWxD (2) 4 5/16 in x 11 1/2 in x 6 11/16 in, Compartment Width 11 1/2 in, Leg Height 30 1/8 in, Panel Material Thickness 14 ga, 18 ga, 20 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.