Zoro Homepage

Shop Desk, 34 x 55-1/2 x 30-1/4 In, Beige

  • Mfr # 4TX91

  • Zoro # G2702122


product price: $434.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Series
Premier
Overall Width
34 in
Overall Height
55 1/2 in
Overall Depth
30 1/4 in
Writing Surface Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4TX91
Zoro #
G2702122
UPC #
190735520031
Country of Origin
China

Dimensions

Overall Width
34 in
Overall Height
55 1/2 in
Overall Depth
30 1/4 in
Writing Surface Height
42 in
Leg Height
40 7/8 in
Shelf Width
33 5/8 in
Drawer Width
23 1/8 in
Drawer HxWxD
(1) 3 11/16 in x 23 1/16 in x 27 1/16 in
Shelf Material Thickness
18 ga
Compartment Depth
8 7/8 in
Compartment Height
4 in
Writing Surface Height from Ground
42 in
Compartment HxWxD
(6) 4 in x 11 5/16 in x 8 7/8 in
Shelf Depth
14 7/8 in
Panel Material Thickness
18 ga, 20 ga
Compartment Width
11 3/8 in
Drawer Height
3 3/4 in
Shelf WxD
33 5/8 in x 14 7/8 in
Drawer Depth
27 1/8 in

Details

Item
Shop Desk
Series
Premier
Shop Desk Style
Open
Mobile/Stationary
Stationary
Number of Doors
0
No. of Drawers
1
Includes
Riser, Leg Levelers
Writing Surface Slope
6 Degrees
Color Base
Beige
Color
Beige
Material
Steel
Keyboard Shelf
No
Pedestal Location
None
Number of Shelves
1
Number of Drawers
1
Handle
Locking Recessed
Assembly
Unassembled
Color Top
Beige
Load Capacity per Drawer
40 lb
Vertical Shelf Clearance
22 1/2in
Desk Material
Steel
Desk Style
Open-Base
Shelf Adjustability
Fixed
Desk Color
Beige
Duty Rating
Medium Duty
Load Capacity per Shelf
45 lb
Includes Keyboard Tray
No
Number of Compartments
6
Number of Locks
1
Lock Type
Keyed
Mobility
Stationary
Number of Keys
2
Method of Construction
Bolted
Frame Assembled
Unassembled
Desk Finish
Powder Coated

Description

Shop Desk, Number of Doors 0, Number of Shelves 1, Desk Color Beige, Desk Style Open-Base, Includes Keyboard Tray No, Mobility Stationary, Number of Compartments 6, Number of Drawers 1, Overall Depth 30 1/4 in, Overall Height 55 1/2 in, Overall Width 34 in, Shelf Depth 14 7/8 in, Shelf Width 33 5/8 in, Compartment Depth 8 7/8 in, Compartment Height 4 in, Compartment HxWxD (6) 4 in x 11 5/16 in x 8 7/8 in, Compartment Width 11 3/8 in, Leg Height 40 7/8 in, Panel Material Thickness 18 ga, 20 ga

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.