Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shop Ticket Holder, 5x8, PK25

  • Mfr # 4YNT2

  • Zoro # G2704606


product price: $14.89
/pk 25, $0.60/ea

Key Features

Material
Vinyl
Width
6 1/4 in
Height
9 5/8 in
Color
Clear
Mounting Type
1/4" Grommet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4YNT2
Zoro #
G2704606
UPC #
190735523926
Country of Origin
China

Dimensions

Width
6 1/4 in
Height
9 5/8 in
For Document Length
8 in
Overall Height
9 5/8 in
Grommet Diameter
1/4 in
For Document Width
5 in
Overall Width
6 1/4 in

Details

Item
Shop Ticket Holder
Material
Vinyl
Color
Clear
Mounting Type
1/4" Grommet
Seam Style
Stitched
Opening
Top
Document Loading
Top
Mounting Method
Grommet
Grommet Material
Metal

Description

Shop Ticket Holder, Mounting Type 1/4 in Grommet, Opening Top, Material Vinyl, Seam Style Stitched, Color Clear, Width 6 1/4 in, Height 9 5/8 in, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.