Zoro Homepage

Shop Ticket Holder, Assorted, 9 in. H, PK10

  • Mfr # 45TU86

  • Zoro # G5007339


product price: $16.45
/pk 10, $1.65/ea

Key Features

Material
PVC
Width
10 in
Height
13 3/8 in
Color
Assorted
Seam Style
Stitched
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45TU86
Zoro #
G5007339
UPC #
190735904053
Country of Origin
China

Dimensions

Width
10 in
Height
13 3/8 in
Overall Height
13 3/8 in
For Document Width
8 1/2 in
Overall Width
10 in
Grommet Diameter
1/4 in
For Document Length
11 in

Details

Item
Shop Ticket Holder
Material
PVC
Color
Assorted
Seam Style
Stitched
Grommet Material
Metal
Document Loading
Top
Mounting Method
Grommet

Description

Shop Ticket Holder, Material PVC, Seam Style Stitched, Color Assorted, Width 10 in, Height 13 3/8 in, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.