Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shop Ticket Holder, Gusseted, PK15

  • Mfr # 4YNU1

  • Zoro # G2839051


product price: $30.85
/pk 15, $2.06/ea

Key Features

Material
Vinyl
Width
10 in
Height
14 7/8 in
Color
Clear
Opening
Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YNU1
Zoro #
G2839051
UPC #
190735524008
Country of Origin
China

Dimensions

Width
10 in
Height
14 7/8 in
For Document Length
12 in
For Document Width
9 in
Grommet Diameter
1/4 in
Overall Width
10 in
Overall Height
14 7/8 in

Details

Item
Shop Ticket Holder
Material
Vinyl
Color
Clear
Opening
Top
Seam Style
Stitched
Mounting Type
1/4" Grommet
Grommet Material
Metal
Document Loading
Top
Mounting Method
Grommet

Description

Shop Ticket Holder, Mounting Type 1/4 in Grommet, Opening Top, Material Vinyl, Seam Style Stitched, Color Clear, Width 10 in, Height 14 7/8 in, Package Quantity 15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.