Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shop Ticket Holder, Pink, 12 in. W, PK15

  • Mfr # 45TU83

  • Zoro # G5007357


product price: $18.79
/pk 15, $1.25/ea

Key Features

Material
PVC
Width
10 in
Height
13 3/8 in
Color
Pink
Seam Style
Stitched
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45TU83
Zoro #
G5007357
UPC #
190735904077
Country of Origin
China

Dimensions

Width
10 in
Height
13 3/8 in
Overall Height
13 3/8 in
For Document Width
8 1/2 in
Grommet Diameter
1/4 in
Overall Width
10 in
For Document Length
11 in

Details

Item
Shop Ticket Holder
Material
PVC
Color
Pink
Seam Style
Stitched
Mounting Method
Grommet
Document Loading
Top
Grommet Material
Metal

Description

Shop Ticket Holder, Material PVC, Seam Style Stitched, Color Pink, Width 10 in, Height 13 3/8 in, Package Quantity 15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.