Zoro Homepage

Shop Towel, White, PK25

  • Mfr # 21810-25

  • Zoro # G512534854


product price: $7.49
/pk 25, $0.30/ea

Key Features

Material
Cotton Blend
Cleaning Cloth Style
Shop Towel
Size
12 in x 14 in
Cleaning Cloth Color
White
Weight
1.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21810-25
Zoro #
G512534854
UPC #
-
Country of Origin
Pakistan

Dimensions

Size
12 in x 14 in

Details

Item
Shop Towel
Material
Cotton Blend
Cleaning Cloth Style
Shop Towel
Cleaning Cloth Color
White
Weight
1.5 lb
Package Type
Bag
Cleaning Cloth Condition
New
Launderable
Yes
Lint Level
Low Lint

Description

Shop Towel, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.