Zoro Homepage

Shopping Bag Flat Bottom 1/6 BBL, Brown Pk500

  • Mfr # 80077

  • Zoro # G8477332


product price: $73.59
/pk 500, $0.15/ea

Key Features

Width
12 in
Color
Kraft
Depth
7 in
Bag Material
Paper
Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80077
Zoro #
G8477332
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Depth
7 in
Height
17 in
Length
17 in

Details

Item
Grocery Bag
Color
Kraft
Bag Material
Paper
Recycled Content
Made From Recycled Content
Material
Paper
Bag Name
1/6 BBL
Load Rating
13 lb
Recycled Paper
Yes
Bag Item
Grocery Bag
Bag Handle
None
Handle
None
Bottom
Flat
Bag Gusset
7 in
Basis Weight
60 lb
Bag Type
Grocery Bag
Weight Capacity
13 lb
Package Configuration
Bundle
Bag Bottom Type
Flat
Green Environmental Attribute
Product Contains 100% Total Recycled Content

Description

Bag Type Grocery Bag, Paper, Thickness Not Applicable, Kraft, Handle Type Not Applicable, Message Not Applicable, Bag Bottom Type Flat, Grocery Bag, Package Configuration Bundle, Recycled Content Made From Recycled Content, FDA Compliant FDA Compliant, Width 12 in, Depth 7 in, Height 17 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.