Zoro Homepage

Shopping Bag Flat Bottom 1/8 BBL, Brown Pk500

  • Mfr # 81187

  • Zoro # G6405095


product price: $72.29
/pk 500, $0.14/ea

Key Features

Width
9 3/4 in
Color
Kraft
Depth
6 1/4 in
Bag Material
Paper
Height
16 5/12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81187
Zoro #
G6405095
UPC #
-
Country of Origin
United States

Dimensions

Width
9 3/4 in
Depth
6 1/4 in
Height
16 5/12 in
Length
16 3/8 in

Details

Item
Grocery Bag
Color
Kraft
Bag Material
Paper
Recycled Content
Made From Recycled Content
Material
Paper
Bag Name
1/8 BBL
Load Rating
12 lb
Recycled Paper
Yes
Bag Item
Grocery Bag
Bag Handle
None
Handle
None
Bottom
Flat
Basis Weight
57 lb
Bag Gusset
6 1/4 in
Weight Capacity
12 lb
Bag Type
Grocery Bag
Bag Bottom Type
Flat
Package Configuration
Bundle

Description

Bag Type Grocery Bag, Paper, Thickness Not Applicable, Kraft, Handle Type Not Applicable, Message Not Applicable, Bag Bottom Type Flat, Grocery Bag, Package Configuration Bundle, Recycled Content Made From Recycled Content, FDA Compliant FDA Compliant, Width 9 3/4 in, Depth 6 1/4 in, Height 16 5/12 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.