Zoro Homepage

Shopping Bag Flat Bottom, Cargo White, Paper Twist Handles, Pk200

  • Mfr # 86787

  • Zoro # G5199135


product price: $164.99
/pk 200, $0.82/ea
Free Shipping & Returns

Key Features

Width
18 in
Color
White
Depth
7 in
Bag Material
Paper
Height
18 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86787
Zoro #
G5199135
UPC #
00079594867870
Country of Origin
Multiple

Dimensions

Width
18 in
Depth
7 in
Height
18 3/4 in
Length
18 3/4 in

Details

Item
Shopping Bag
Color
White
Bag Material
Paper
Recycled Content
Made From Recycled Content
Material
Paper
Bag Name
70#
Load Rating
18 lb
Recycled Paper
Yes
Bag Item
Shopping Bag
Bag Handle
Paper Twist
Handle
Paper Twist
Bottom
Flat
Bag Gusset
7 in
Basis Weight
70 lb
Weight Capacity
18 lb
Package Configuration
Bundle
Bag Type
Standard Merchandise Bag
Handle Type
Paper Twist
Bag Bottom Type
Flat
Green Environmental Attribute
Product Contains 100% Total Recycled Content

Description

Bag Type Standard Merchandise Bag, Paper, Thickness Not Applicable, White, Handle Type Paper Twist, Message Not Applicable, Bag Bottom Type Flat, Shopping Bag, Package Configuration Bundle, Recycled Content Made From Recycled Content, FDA Compliant FDA Compliant, Width 18 in, Depth 7 in, Height 18 3/4 in, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.