Zoro Homepage

Short Drop-In Anchor, 1/4" Dia, Steel Zinc Plated

  • Mfr # 284929

  • Zoro # G7572548


product price: $4.25
/ea
Sold in multiples of 3 for $12.75

Key Features

Material
Steel
Finish
Zinc Plated
Drop-In Anchor Type
Drop-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284929
Zoro #
G7572548
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
1/4"

Details

Item
Short Drop-In Anchor
Material
Steel
Finish
Zinc Plated
Drop-In Anchor Type
Drop-In

Description

Drop-In Anchors,1/4 DROPIN ANCHR S,PK1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.